This item is Discontinued.

Beta Scraper, 3 Cutting Edges, 150mm 017170115

Scraper, 3 Cutting Edges, 150mm (Discontinued)

  • Mfr # 017170115
  • Zoro # G1094252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017170115
Zoro #
G1094252
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
75mm
Overall Length
260mm

Details

Includes
Handle
Features
Three cutting edges
Number of Pieces
1
Item
Scraper,3 Cutting Edges,150mm

Description

Scraper,3 Cutting Edges,150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.