This item is Discontinued.

Beta Screw Clamp, 1030mm 015950100

Screw Clamp, 1030mm (Discontinued)

  • Mfr # 015950100
  • Zoro # G1050493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
015950100
Zoro #
G1050493
UPC #
08014230088266
Country of Origin
China

Dimensions

Throat Depth
125mm
Size
1030mm

Details

Max. Opening
1030mm
Number of Pieces
1
Locking Clamp Product Grouping
Screw Clamps
Item
Screw Clamp,1030mm

Description

Screw Clamp,1030mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.