This item is Discontinued.

Beta Screwdriver Bit and Accessry Set, 27 pcs. 008600880

Screwdriver Bit and Accessry Set, 27 pcs. (Discontinued)

  • Mfr # 008600880
  • Zoro # G1074567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600880
Zoro #
G1074567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#1, #2, #3, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, T6, T8, T10, T15, T20, T25, T30, T40
Shank Size
1/4"
Overall Length
Various

Details

Bit Style
Phillips, Pozidriv(R), Torx(R), Hex
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE, Metric
Item
Screwdriver Bit and Accessry Set,27 pcs.
Includes
(1) Connector; (1) Reversible Bit Ratchet: 100mm; (1) Adaptor for Driver of 25mm Length: Hex 1/4",Square 1/4"; (3) Bits for slotted Head Screws of 25mm Length: 0.5mm x 3mm, 1.0mm x 5.5mm, 1.2mm x 6.5mm; (1) Bit for Cross Head Phillips Screws of 25mm Length: PH1; (2) Bits for Cross Head Phillips Screws of 25mm Length: PH2; (1) Bit for Cross Head Phillips Screws of 25mm Length: PH3; (1) Bit for Cross Head Pozidriv Supadriv Screws of 25mm Length: PZ1; (2) Bits for Cross Head Pozidriv Supadriv Screws of 25mm Length: PZ2; (1) Bits for Cross Head Pozidriv Supadriv Screws of 25mm Length: PZ3; (6) Hexagon Bits for Power Drivers of 25mm Length: 2mm, 2.5mm, 5mm, 3mm, 4mm, 6mm; (8) Bits for Torx Head Screws of 25mm Length:T6, T8, T10, T15, T20, T25, T30, T40; (1) Magnetic Quick Release Bit Holder in Plastic Case

Description

Screwdriver Bit and Accessry Set,27 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.