This item is Discontinued.

Beta Screwdriver, Cross Head, PZ2 #2 100mm 012790718

Screwdriver, Cross Head, PZ2 #2 100mm (Discontinued)

  • Mfr # 012790718
  • Zoro # G1090667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012790718
Zoro #
G1090667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
100mm
Overall Length
218mm

Details

Item
Screwdriver,Cross Head,PZ2
SAE or Metric
SAE
Finish
Insulated
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1
Features
Compliant to EN 60900; Insulated For 1000V

Description

Screwdriver,Cross Head,PZ2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.