This item is Discontinued.

Beta Screwdriver, Cross Head, PZ3 #3 150mm 012790724

Screwdriver, Cross Head, PZ3 #3 150mm (Discontinued)

  • Mfr # 012790724
  • Zoro # G1090612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012790724
Zoro #
G1090612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
150mm
Overall Length
276mm

Details

Item
Screwdriver,Cross Head,PZ3
Number of Pieces
1
Tip Style
Pozidriv(R) Supadriv(R)
Features
Compliant to EN 60900; Insulated For 1000V
Finish
Insulated
SAE or Metric
SAE

Description

Screwdriver,Cross Head,PZ3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.