This item is Discontinued.

Beta Screwdriver for Cross Head, PZ1 #1 80mm 012990003

Screwdriver for Cross Head, PZ1 #1 80mm (Discontinued)

  • Mfr # 012990003
  • Zoro # G1091522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012990003
Zoro #
G1091522
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#1
Shank Length
80mm
Overall Length
189mm

Details

Item
Screwdriver for Cross Head,PZ1
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764

Description

Screwdriver for Cross Head,PZ1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.