This item is Discontinued.

Beta Screwdriver for Cross Head, PZ2 #2 100mm 012990006

Screwdriver for Cross Head, PZ2 #2 100mm (Discontinued)

  • Mfr # 012990006
  • Zoro # G1091601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012990006
Zoro #
G1091601
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#2
Shank Length
100mm
Overall Length
220mm

Details

Item
Screwdriver for Cross Head,PZ2
Number of Pieces
1
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE
Tip Style
Pozidriv(R) Supadriv(R)

Description

Screwdriver for Cross Head,PZ2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.