This item is Discontinued.

Beta Screwdriver for Cross Head, PZ3 #3 150mm 012990009

Screwdriver for Cross Head, PZ3 #3 150mm (Discontinued)

  • Mfr # 012990009
  • Zoro # G1091592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012990009
Zoro #
G1091592
UPC #
08014230385594
Country of Origin
Italy

Dimensions

Tip Size
#3
Shank Length
150mm
Overall Length
282mm

Details

Item
Screwdriver for Cross Head,PZ3
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764

Description

Screwdriver for Cross Head,PZ3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.