This item is Discontinued.

Beta Screwdriver, Hexagon, 10mm x 200mm 1.6mm x 10mm Round 012600159

Screwdriver, Hexagon, 10mm x 200mm 1.6mm x 10mm Round (Discontinued)

  • Mfr # 012600159
  • Zoro # G1089142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012600159
Zoro #
G1089142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.6mm x 10mm
Shank Length
200mm
Overall Length
327mm

Details

Item
Screwdriver,Hexagon,10mm x 200mm
Tip Style Group
Hex
Shank Shape
Round
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric
Features
Screwdrivers for Slotted Head Screws with Hexagon Bolsters

Description

Screwdriver,Hexagon,10mm x 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.