This item is Discontinued.

Beta Screwdriver RTX with Handle, 40mm T40 Round 012680040

Screwdriver RTX with Handle, 40mm T40 Round (Discontinued)

  • Mfr # 012680040
  • Zoro # G1090061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012680040
Zoro #
G1090061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T40
Shank Length
130mm
Overall Length
257mm

Details

Item
Screwdriver RTX with Handle,40mm
Tip Style Group
Torx(R)
Number of Pieces
1
SAE or Metric
Torx(R)
Shank Shape
Round
Tip Style
Tamper Resistant Torx(R)

Description

Screwdriver RTX with Handle,40mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.