This item is Discontinued.

Beta Screwdriver Set, 1229LP/A6, 6 pcs. 1.2mm, 1.4mm, 1.8mm, 2mm, 2.4mm, 3mm 012290300

Screwdriver Set, 1229LP/A6, 6 pcs. 1.2mm, 1.4mm, 1.8mm, 2mm, 2.4mm, 3mm (Discontinued)

  • Mfr # 012290300
  • Zoro # G1087998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012290300
Zoro #
G1087998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm, 1.4mm, 1.8mm, 2mm, 2.4mm, 3mm
Shank Length
21mm, 21mm, 23mm, 23mm, 26mm, 28mm
Overall Length
85mm, 89mm, 94mm, 98mm, 103mm, 108mm

Details

Item
Screwdriver Set,1229LP/A6,6 pcs.
Includes
(6) Micro-Screwdrivers for Headless Slotted Screws
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
6

Description

Screwdriver Set,1229LP/A6,6 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.