Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012630006
Zoro #
G1089361
UPC #
08014230611112
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0, #1, #2; 0.5x2.5mm, 0.6x3mm, 0.8x4mm, 1x5mm
Shank Length
60mm, 80mm, 100mm; 60mm, 100mm, 125mm, 125mm
Overall Length
160mm, 188mm, 219mm; 160mm, 200mm, 233mm, 233mm
Details
Item
Screwdriver Set,1263/D6,6 pcs.
Includes
(3) Phillips Tip Size: #0, #1, #2; (4) Slotted Tip Size: 0.5x2.5mm, 0.6x3mm, 0.8x4mm, 1x5mm
Number of Pieces
6
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Description
Screwdriver Set,1263/D6,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.