This item is Discontinued.

Beta Screwdriver Set, 1281BG/A9, 9 pcs. 175mm 012810520

Screwdriver Set, 1281BG/A9, 9 pcs. 175mm (Discontinued)

  • Mfr # 012810520
  • Zoro # G1090481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810520
Zoro #
G1090481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0-0.8mm X 4mm, #1-1mm x 5.5mm, #2-1.2mm x 6.5mm; #1-#2; 2.5mm, 3mm, 4mm, 5mm, 6mm
Shank Length
175mm
Overall Length
175mm

Details

Item
Screwdriver Set,1281BG/A9,9 pcs.
Includes
(3) Phillips-Slotted : #0-0.8mm X 4mm, #1-1mm x 5.5mm, #2-1.2mm x 6.5mm; (1) Pozidriv(R) Supadriv(R) : #1-#2; (5) Ball Hex : 2.5mm, 3mm, 4mm, 5mm, 6mm; (1) Interchangeable Blade Screwdriver Handle
SAE or Metric
SAE, Metric
Number of Pieces
10
Tip Style
Phillips, Slotted; Pozidriv(R) Supadriv(R); Ball Hex

Description

Screwdriver Set,1281BG/A9,9 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.