This item is Discontinued.

No Product Image Available

Screwdriver Set, 1293/S7, 7 pcs. (Discontinued)

  • Mfr # 012930207
  • Zoro # G1091251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930207
Zoro #
G1091251
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#0, #1, #2; 0.5mm x 2.5mm, 0.6mm x 3mm, 0.8mm x 4mm, 1mm x 5mm
Shank Length
60mm, 80mm, 100mm; 60mm, 75mm, 100mm, 125mm
Overall Length
156mm, 189mm, 220mm; 156mm, 171mm, 196mm, 234mm

Details

Item
Screwdriver Set,1293/S7,7 pcs.
Includes
(3) Phillips Screwdrivers: #0, #1, #2; (4) Slotted Screwdrivers: 0.5mm x 2.5mm, 0.6mm x 3mm, 0.8mm x 4mm, 1mm x 5mm
Tip Style
Phillips; Slotted
Number of Pieces
7
SAE or Metric
SAE, Metric

Description

Screwdriver Set,1293/S7,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.