This item is Discontinued.

Beta Screwdriver Set, 7 pcs. T9, T10, T15, T20, T25, T27, T30 Round 012080207

Screwdriver Set, 7 pcs. T9, T10, T15, T20, T25, T27, T30 Round (Discontinued)

  • Mfr # 012080207
  • Zoro # G1087952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012080207
Zoro #
G1087952
UPC #
08014230409368
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T9, T10, T15, T20, T25, T27, T30
Shank Length
60mm, 80mm, 80mm, 100mm, 100mm, 100mm, 100mm
Overall Length
156mm, 189mm, 189mm, 209mm, 209mm, 220mm, 220mm

Details

Item
Screwdriver Set,7 pcs.
Includes
(7) Screwdrivers for Tamper Resistant Torx Head Screws
Shank Shape
Round
Tip Style
Tamper Resistant Torx(R)
Number of Pieces
7
SAE or Metric
Torx(R)

Description

Screwdriver Set,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.