Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012030008
Zoro #
G1087508
UPC #
08014230409320
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0, #1, #2, #3; 0.5x3mm, 0.8x4mm, 1.0x5.5mm, 1.2x6.5mm
Shank Length
60mm, 80mm, 100mm, 150mm; 75mm, 125mm, 150mm, 150mm
Overall Length
156mm, 189mm, 220mm, 282mm; 171mm, 221mm,259mm, 270mm
Details
Item
Screwdriver Set,8 pcs.
Includes
(4) Phillips Tip Size: #0, #1, #2, #3; (4) Slotted Tip Size: 0.5x3mm, 0.8x4mm, 1.0x5.5mm, 1.2x6.5mm
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Number of Pieces
8
Description
Screwdriver Set,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.