This item is Discontinued.

Beta Screwdriver Set, 82 pcs. 012030301

Screwdriver Set, 82 pcs. (Discontinued)

  • Mfr # 012030301
  • Zoro # G1087499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012030301
Zoro #
G1087499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #2, #3; 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm, 0.8mm x 4mm, 1mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm
Shank Length
60mm, 80mm, 100mm, 150mm; 50mm, 75mm, 100mm, 100mm, 125mm, 100mm, 150mm, 150mm, 150mm
Overall Length
156mm, 189mm, 220mm, 282mm; 146mm, 171mm, 196mm, 196mm, 221mm, 209mm, 259mm, 270mm, 282mm

Details

Item
Screwdriver Set,82 pcs.
Includes
(12) Screwdrivers for Cross Head Phillips Screws Phillips For Each 6 : #1, #2, (5) #3, (7) #0; (35) Screwdrivers for Cross Head Phillips Screws Slotted For Each 7 : 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm, 0.8mm x 4mm (18) For Each 7 : 1.0mm x 5.5mm, 1.0mm x 5.5mm,1.2mm x 6.5mm, (5) 1.2mm x 8mm
SAE or Metric
SAE, Metric
Number of Pieces
82
Tip Style
Phillips; Slotted
Features
Compliant to ISO 2380; UNI/ISO 8764, Slotted Screwdrivers For Round Shank

Description

Screwdriver Set,82 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.