This item is Discontinued.

Beta Screwdriver Set, 82 pcs. 012030305

Screwdriver Set, 82 pcs. (Discontinued)

  • Mfr # 012030305
  • Zoro # G1087569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012030305
Zoro #
G1087569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #1, #2, #2, #3; #0, #1, #2; 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5mm
Shank Length
60mm, 80mm, 120mm, 100mm, 150mm, 150mm; 60mm, 80mm, 100mm; 60mm, 100mm, 100mm, 125mm
Overall Length
156mm, 189mm, 229mm, 220mm, 270mm, 282mm; 156mm, 189mm, 220mm; 156mm, 196mm, 196mm, 234mm

Details

Item
Screwdriver Set,82 pcs.
Includes
(7) Screwdrivers for Cross Head Phillips(R) Screws : #0, (24) For Each 6 : #1, #2, #2, #2 (5) #3; (7) Screwdrivers for Cross Head Pozidriv(R)-Supadriv(R) Screws : #0, (12) For Each 6 : #1, #2; (21) Screwdrivers for Cross Head Phillips(R) Screws For Each 7 : 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, (6) 1mm x 5mm
Tip Style
Phillips; Pozidriv(R); Slotted
Features
Screwdrivers for Cross Head Phillips(R) Screws UNI/ISO 8764; Screwdrivers for Cross Head Pozidriv(R)-Supadriv(R) Screws UNI/ISO 8764
SAE or Metric
SAE, Metric
Number of Pieces
82

Description

Screwdriver Set,82 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.