Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012010206
Zoro #
G1087322
UPC #
08014230434827
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm, 1.0mm x 5.5mm, 1.2mm x 8mm, 1.6mm x 10mm
Shank Length
75mm, 100mm, 100mm, 100mm, 150mm, 200mm
Overall Length
171mm, 196mm, 196mm, 209mm, 282mm, 332mm
Details
Item
Slotted Head Screwdriver Set,6 pcs.
Number of Pieces
6
Includes
(6) Slotted Head Screwdriver Set
Tip Style
Slotted
Features
Compliant to ISO 2380
SAE or Metric
Metric
Description
Slotted Head Screwdriver Set,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.