Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012650308
Zoro #
G1089827
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Shank Length
100mm, 100mm, 100mm, 100mm, 100mm, 100mm, 125mm, 150mm
Overall Length
200mm, 200mm, 200mm, 200mm, 208mm, 219mm, 244mm, 277mm
Details
Item
Screwdriver Sets,1265ES/S8,8 pcs.
Includes
(8) Hexagon Drivers
Number of Pieces
8
Tip Style
Hex
SAE or Metric
Metric
Description
Screwdriver Sets,1265ES/S8,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.