Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012730312
Zoro #
G1090271
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
#0, #1, #2, #3; 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 10mm
Shank Length
60mm, 80mm, 100mm, 150mm; 75mm, 100mm, 100mm, 125mm, 150mm, 175mm, 200mm
Overall Length
160mm, 187mm, 218mm, 276mm; 175mm, 200mm, 207mm, 232mm, 268mm, 301mm, 326mm
Details
Item
Screwdriver Sets,40 pcs.
Includes
(10) Screwdrivers for Cross Head Phillips(R) Screws For Each 5 : #0, #1, (3) #2, (2) #3; (20) Screwdrivers for Headless Slotted screws For Each 5 : 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, (3) 1.2mm x 8mm, (2) 1.6mm x 10mm
Features
Compliant to EN 60900, Insulated For 1000V
Tip Style
Phillips; Slotted
Number of Pieces
40
SAE or Metric
SAE, Metric
Finish
Insulated
Description
Screwdriver Sets,40 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.