This item is Discontinued.

Beta Screwdriver, Slotted Head, 8mm x 200mm 1.2mm x 8mm Round 012600060

Screwdriver, Slotted Head, 8mm x 200mm 1.2mm x 8mm Round (Discontinued)

  • Mfr # 012600060
  • Zoro # G1089188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012600060
Zoro #
G1089188
UPC #
08014230603971
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm x 8mm
Shank Length
200mm
Overall Length
327mm

Details

Item
Screwdriver,Slotted Head,8mm x 200mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Shank Shape
Round
Number of Pieces
1
Features
Compliant to ISO 2380

Description

Screwdriver,Slotted Head,8mm x 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.