This item is Discontinued.

Beta Screwdriver, Steel Head, PH1 #1 Hex 012420209

Screwdriver, Steel Head, PH1 #1 Hex (Discontinued)

  • Mfr # 012420209
  • Zoro # G1088092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012420209
Zoro #
G1088092
UPC #
08014230497945
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
100mm
Overall Length
202mm

Details

Item
Screwdriver,Steel Head,PH1
Tip Style Group
Phillips
SAE or Metric
SAE
Tip Style
Phillips
Number of Pieces
1
Shank Shape
Hex
Features
Compliant to UNI/ISO 8764

Description

Screwdriver,Steel Head,PH1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.