
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012010501
Zoro #
G1087313
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Length
53mm
Overall Length
173mm
Details
Item
Screwdrivr,Dzus Head Screws,53mm x 173mm
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Dzus(R)
Description
Screwdrivr,Dzus Head Screws,53mm x 173mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.