This item is Discontinued.

Beta Self-Locking Plier, Concave Jaw, 140mm 010520014

Self-Locking Plier, Concave Jaw, 140mm (Discontinued)

  • Mfr # 010520014
  • Zoro # G1046153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010520014
Zoro #
G1046153
UPC #
08014230039718
Country of Origin
China

Dimensions

Jaw Width
48 mm
Overall Length
140 mm

Details

Plier Item
Adjustable Self-Locking Pliers
Plier Jaw Style
Concave Jaw
Item
Self-Locking Plier,Concave Jaw,140mm

Description

Self-Locking Plier,Concave Jaw,140mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.