This item is Discontinued.

Beta Self-Locking Plier, Long Jaw, 310mm 010580031

Self-Locking Plier, Long Jaw, 310mm (Discontinued)

  • Mfr # 010580031
  • Zoro # G1046199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010580031
Zoro #
G1046199
UPC #
08014230039817
Country of Origin
Spain

Dimensions

Jaw Width
65 mm
Overall Length
310 mm

Details

Plier Item
Adjustable Self-Locking Pliers
Plier Jaw Style
Long Jaw
Item
Self-Locking Plier,Long Jaw,310mm

Description

Self-Locking Plier,Long Jaw,310mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.