This item is Discontinued.

Beta Short Ratchet Combination Wrench, 10mm 001420110

Short Ratchet Combination Wrench, 10mm (Discontinued)

  • Mfr # 001420110
  • Zoro # G1127712
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420110
Zoro #
G1127712
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
96mm
Size
10mm

Details

Item
Short Ratchet Combination Wrench,10mm
SAE or Metric
Metric

Description

Short Ratchet Combination Wrench,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.