This item is Discontinued.

Beta Side Cabinet, 7 Drawer, Orange 038000081

Side Cabinet, 7 Drawer, Orange (Discontinued)

  • Mfr # 038000081
  • Zoro # G1070489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
038000081
Zoro #
G1070489
UPC #
-
Country of Origin
China

Dimensions

Height
455mm
Width
430mm
Length
845mm

Details

Item
Side Cab
Color
Orange
Features
Drawer Bases Protected By Foamed Rubber Mats; Both Sides Of Roller Can Be Placed On Cab C38 And C38A
Number of Drawers
7
Material
Antislip Aluminum
Locking System
Central Lock
Drawer Slides
Ball Bearing
Number of Handles
0
Configuration
(5) 403mm L x 310mm W x 74mm H; (2) 403mm L x 310mm W x 153mm H
Tool Storage Type Included
Side Tool Chest
System of Measurement
Metric

Description

Side Cabinet,7 Drawer,Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.