This item is Discontinued.

Beta Single Open End Wrench, 1000V, 10mm 000520110

Single Open End Wrench, 1000V, 10mm (Discontinued)

  • Mfr # 000520110
  • Zoro # G1056321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000520110
Zoro #
G1056321
UPC #
08014230102566
Country of Origin
Germany

Dimensions

Overall Length
110mm
Size
10mm

Details

Features
VDE Insulation Upto 1000V, EN 60900 Standard
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Single Open End Wrench,1000V,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.