
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000520114
Zoro #
G1056382
UPC #
08014230102603
Country of Origin
Germany
Dimensions
Overall Length
146mm
Size
14mm
Details
Features
VDE Insulation Upto 1000V, EN 60900 Standard
SAE or Metric
Metric
Head Angle
15 Degrees
Description
Single Open End Wrench,1000V,14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.