This item is Discontinued.

Beta Single Open End Wrench, 60mm 000530060

Single Open End Wrench, 60mm (Discontinued)

  • Mfr # 000530060
  • Zoro # G1056513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000530060
Zoro #
G1056513
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
492mm
Size
60mm

Details

Features
Single Open End Wrenches DIN 894
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Single Open End Wrench,60mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.