This item is Discontinued.

Beta Single Open End Wrench, 70mm 000530070

Single Open End Wrench, 70mm (Discontinued)

  • Mfr # 000530070
  • Zoro # G1056470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000530070
Zoro #
G1056470
UPC #
08014230055060
Country of Origin
Germany

Dimensions

Overall Length
572mm
Size
70mm

Details

Features
Single Open End Wrenches DIN 894
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Single Open End Wrench,70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.