This item is Discontinued.

Beta Slide T-Handle, 1" Drive 009290860

Slide T-Handle, 1" Drive (Discontinued)

  • Mfr # 009290860
  • Zoro # G1042997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009290860
Zoro #
G1042997
UPC #
08014230036595
Country of Origin
Spain

Dimensions

Drive Size
1"

Details

Item
1" Reversible Ratchet
Number of Geared Teeth
72
System of Measurement
Inch
Number of Pieces
1
Tether Capable
Not Tether Capable
Weight
2648 g

Description

Slide T-Handle,1 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.