This item is Discontinued.

Beta Slid"g T-Handle, 1/2" Drive 009200854

Slid"g T-Handle, 1/2" Drive (Discontinued)

  • Mfr # 009200854
  • Zoro # G1082641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200854
Zoro #
G1082641
UPC #
08014230035468
Country of Origin
Italy

Dimensions

Drive Size
1/2" Male Square
Overall Length
305mm
Shank Length
305mm

Details

SAE or Metric
SAE
Number of Pieces
1
Item
Sliding T-Handle,1/2" Drive
Features
Compliant to UNI/ISO 3315 DIN 3122
Handle Type
T Handle

Description

Sliding T-Handle,1/2 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.