
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
010480020
Zoro #
G1086449
UPC #
08014230655451
Country of Origin
China
Dimensions
Length
300mm
Details
Number of Pieces
1
Features
Slip Joint, Boxed Joint, 9 Position Model
Handle Type
Slip-Proof Double Layer PVC Coated
Item
Slip Joint Plier,Boxed Joint,300mm
Description
Slip Joint Plier,Boxed Joint,300mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.