This item is Discontinued.

Beta Slotted Head Screwdriver Bit, 0.5 x 3mm 008600005

Slotted Head Screwdriver Bit, 0.5 x 3mm (Discontinued)

  • Mfr # 008600005
  • Zoro # G1073891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008600005
Zoro #
G1073891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
0.5mm x 3.0mm
Shank Size
1/4"
Overall Length
25mm

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
Item
Slotted Head Screwdriver Bit,0.5 x 3mm
For Use With
Slotted Head Screws

Description

Slotted Head Screwdriver Bit,0.5 x 3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.