This item is Discontinued.

Beta Slotted Head Screwdriver Bit, 1.2x6.5mm 008620025

Slotted Head Screwdriver Bit, 1.2x6.5mm (Discontinued)

  • Mfr # 008620025
  • Zoro # G1075440
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008620025
Zoro #
G1075440
UPC #
08014230031026
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
50mm
Point Size
1.2mm x 6.5mm

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
Item
Slotted Head Screwdriver Bit,1.2x6.5mm
For Use With
Slotted Head Screws

Description

Slotted Head Screwdriver Bit,1.2x6.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.