This item is Discontinued.

Beta Slotted Head Screwdriver Bit, 1.6mm x 8mm 008610030

Slotted Head Screwdriver Bit, 1.6mm x 8mm (Discontinued)

  • Mfr # 008610030
  • Zoro # G1074600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610030
Zoro #
G1074600
UPC #
08014230150031
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Point Size
1.6mm x 8mm
Overall Length
25mm

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
Item
Slotted Head Screwdriver Bit,1.6mm x 8mm
For Use With
Slotted Head Screws

Description

Slotted Head Screwdriver Bit,1.6mm x 8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.