
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008610020
Zoro #
G1074619
UPC #
08014230150000
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
1mm x 5.5mm
Overall Length
25mm
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Slotted Head Screws
Item
Slotted Head Screwdriver Bit,1mm x 5.5mm
SAE or Metric
Metric
Description
Slotted Head Screwdriver Bit,1mm x 5.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.