
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008600020
Zoro #
G1074068
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
25mm
Point Size
1.0mm x 5.5mm
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
For Use With
Slotted Head Screws
Item
Slotted Head Screwdriver Bit,1x5.5mm
Description
Slotted Head Screwdriver Bit,1x5.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.