This item is Discontinued.

Beta Slotted Head Screwdriver Bit, 1x5.5mm 008620020

Slotted Head Screwdriver Bit, 1x5.5mm (Discontinued)

  • Mfr # 008620020
  • Zoro # G1075553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008620020
Zoro #
G1075553
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50mm
Point Size
1mm x 5.5mm
Shank Size
1/4"

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Slotted Head Screws
Item
Slotted Head Screwdriver Bit,1x5.5mm
SAE or Metric
Metric

Description

Slotted Head Screwdriver Bit,1x5.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.