
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008660025
Zoro #
G1075790
UPC #
08014230031200
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
41mm
Point Size
2mm x 12mm
Shank Size
5/16"
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
For Use With
Slotted Head Screws
Item
Slotted Head Screwdriver Bit,2mm x 12mm
Description
Slotted Head Screwdriver Bit,2mm x 12mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.