This item is Discontinued.

Beta Slotted Head Screwdriver Bit, PZ00 012560062

Slotted Head Screwdriver Bit, PZ00 (Discontinued)

  • Mfr # 012560062
  • Zoro # G1088619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012560062
Zoro #
G1088619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
4mm
Point Size
#00
Overall Length
27mm

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Slotted Head Screws
Item
Slotted Head Screwdriver Bit,PZ00
SAE or Metric
SAE

Description

Slotted Head Screwdriver Bit,PZ00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.