This item is Discontinued.

Beta Slotted Head Screwdrivr Bit, 1.6mm x 10mm 008660020

Slotted Head Screwdrivr Bit, 1.6mm x 10mm (Discontinued)

  • Mfr # 008660020
  • Zoro # G1075809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008660020
Zoro #
G1075809
UPC #
08014230031194
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
41mm
Shank Size
5/16"
Point Size
1.60mm x 10.00mm

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Slotted Head Screws
SAE or Metric
Metric
Item
Slotted Head Screwdrivr Bit,1.6mm x 10mm

Description

Slotted Head Screwdrivr Bit,1.6mm x 10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.