
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9100453
Zoro #
G1858076
UPC #
-
Country of Origin
Italy
Dimensions
Output Drive Size
3/8"
Socket Depth
30mm
Bit Length
24mm
Details
SAE or Metric
SAE
For Use With
Slotted Head Screws
Item
Socket Driver
Output Drive Type
Slotted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.