This item is Discontinued.

Beta Slotted Screwdriver, Headless, 5mm x 125mm Slotted 1mm x 5mm 012640018

Slotted Screwdriver, Headless, 5mm x 125mm Slotted 1mm x 5mm (Discontinued)

  • Mfr # 012640018
  • Zoro # G1089608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012640018
Zoro #
G1089608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1mm x 5mm
Shank Length
125mm
Overall Length
233mm

Details

Item
Slotted Screwdriver,Headless,5mm x 125mm
Tip Style Group
Slotted
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Slotted

Description

Slotted Screwdriver,Headless,5mm x 125mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.