This item is Discontinued.

Beta Slotted Screwdriver, Headlss, 10mm x 200mm Slotted 1.6mm x 10mm 012740718

Slotted Screwdriver, Headlss, 10mm x 200mm Slotted 1.6mm x 10mm (Discontinued)

  • Mfr # 012740718
  • Zoro # G1090588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012740718
Zoro #
G1090588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.6mm x 10mm
Shank Length
200mm
Overall Length
326mm

Details

Item
Slotted Screwdriver,Headlss,10mm x 200mm
Tip Style Group
Slotted
Number of Pieces
1
Finish
Insulated
SAE or Metric
Metric
Tip Style
Slotted
Features
Compliant to EN 60900; Insulated For 1000V

Description

Slotted Screwdriver,Headlss,10mm x 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.