This item is Discontinued.

Beta Smooth Bent Needle Nose Plier 011780102

Smooth Bent Needle Nose Plier (Discontinued)

  • Mfr # 011780102
  • Zoro # G1047343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011780102
Zoro #
G1047343
UPC #
08014230513294
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
140mm
Jaw Width
12mm

Details

Number of Pieces
1
Handle Type
Bi-Material
Item
Smooth Bent Needle Nose Plier

Description

Smooth Bent Needle Nose Plier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.