Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200922
Zoro #
G1082370
UPC #
08014230106618
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Size
10mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm
Overall Length
38mm
Details
SAE or Metric
Metric
Includes
(11) 1/2" Bi-hex Hand Sockets
Item
Socket and Accessories Set,13 pcs.
Number of Points
6
Socket Type
Hexagon Hand
Description
Socket and Accessories Set,13 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.