This item is Discontinued.

Beta Socket Bit and Accessory Set, 39 pcs. 009000971

Socket Bit and Accessory Set, 39 pcs. (Discontinued)

  • Mfr # 009000971
  • Zoro # G1077297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000971
Zoro #
G1077297
UPC #
-
Country of Origin
Italy

Dimensions

Shank Size
1/4"
Point Size
#0, #1, #2, #3; 0.5mm x 3mm, 0.8mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm; T8, T10, T15, T20, T25, T30, T40; 3mm, 4mm, 5mm, 6mm, 8mm

Details

Bit Style
Phillips,Slotted,Torx,Hex
Fastening Tool Item
Socket Bit
Shank Style
Hex; Square
Item
Socket Bit and Accessory Set,39 pcs.
For Use With
Slotted Head Screws; Cross Head Phillips Screws; Power Drivers; Tamper Resistant Torx Head Screws; Drivers
Includes
(4) Bits for Slotted Head Screws: 0.50mm x 3.00mm, 0.80 x 5.50mm, 1.00mm x 5.50mm, 1.20mm x 6.50mm; (5) Hexagon Bits for Power Drivers: 3.00mm, 4.00mm, 5.00mm, 6.00mm, 8.00mm; (4) Bits for Cross Head Phillips Screws: PH0, PH1, PH2, PH3; (7) Bits for Torx Head Screws; T8, T10, T15, T20, T25, T30, T40; (1) Socket Holder; (11) 1/4" Hexagon Sockets : 5.50mm, 5.00mm, 6.00mm, 7.00mm, 8.00mm, 9.00mm, 10.00mm, 11.00mm, 12.00mm, 13.00mm, 14.00mm; (1) Adaptor, 1/4 Female and 3/8 Male Drives; (1) 1/4" Drive Extension Bar: 50.00mm; (1) 1/4" Drive Extension Bar: 150.00mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Swivel T-Handle; (1) 1/4" Reversible Ratchet
SAE or Metric
SAE, Metric

Description

Socket Bit and Accessory Set,39 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.